ESCO Powerful buzzer

Sebelum PPN:
Rp1.799.900 - Rp1.999.900
Spesifikasi
Dimensions (mm)DIA92x50
Insulation Resistance (MΩ)100~
Mass (g)180
Operating Humidity (%RH)45~85
Operating Temperature Range (°C)-10~+40
Panel Cut Dimensions (mm)DIA4.5 (3 holes)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life80 hours
Storage Temperature (°C)-20~+50
Volume (dB)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For indoor use. Emergency alarm. Can be used as an emergency alarm on equipment and panels such as distribution boards, panel boards, and control panels. Includes 3 screws. RoHS compliant.

Ulasan Produk

Tidak ada ulasan