ESCO Acid-resistant pump (manual)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Discharge Rate (L/minute)21
Hose Length (m)1.2
Mass (g)390
Overall Length (mm)1150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pack of 6. Can also be used with gasoline. For acidic liquids with concentrations of 35% hydrochloric acid, 35% nitric acid, 35% sulfuric acid, and 35% acetic acid. The air vent mechanism allows air to enter by twisting the stop cap on top of the pump after refueling, instantly releasing kerosene and other liquids. Suitable for: kerosene, diesel, diesel oil, gasoline, water, and acidic liquids.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan