ESCO Narrow sealing tape (for small diameters)

Sebelum PPN:
Rp32.900
Spesifikasi
Heat Resistance Temperature (°C)-200~260
Length (m)7
MaterialPolytetrafluoroethylene
Thickness (mm)0.1
Width (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flame retardant. Excellent chemical, solvent, and weather resistance. Excellent flexibility makes it very easy to seal to various shapes. It will remain permanently unaffected even when used outdoors. Not approved under the Food Sanitation Act.

Ulasan Produk

Tidak ada ulasan