Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 59x82x74 |
| Mass (g) | 96 |
| Number of Data | 100 registrations |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This fixed-type vein authentication device protects against unauthorized computer use and theft of personal information and data. It uses a "transmitted light imaging" method, where near-infrared light is passed through the finger and used by a camera for authentication. When logging on to Windows, finger vein authentication can be used instead of entering an ID and password, or a password. The top hood reduces the effects of external light, ensuring high authentication accuracy. Authentication information can also be managed via a server or cloud (additional fees apply). Finger vein authentication can be used when the screen saver is deactivated. Additionally, the screen saver can be set to launch with the touch of a button. Software development tools are available to help you develop applications that do not require an authentication server, or integrate with other external devices, tailored to your system. Connector: USB Type-A, Interface: USB 2.0, Supported OS: Japanese 64-bit Windows 11 Version 21H2 Windows 10 Home/Professional/Enterprise (※1) (version 1511) (※2) Windows 8.1/Professional/Enterprise (Update) (※3) Windows 7 Ultimate/Enterprise/Professional/Home Premium (SP1) Windows Server 2012 Standard Windows Server 2012 R2 Standard (Update) (※3) Windows Server 2019/2016 Japanese 32-bit Windows 10 Home/Professional/Enterprise (※1) (version 1511) (※2) Windows 8.1 /Professional/Enterprise (Update) (※3) Windows 7 Ultimate/Enterprise/Professional/Home Premium/Starter (SP1) Windows Vista Ultimate/Enterprise/Business/Home Premium/Home Basic (SP2) *1 Does not support Device Guard. *2 Compatible with the update released in November 2015. *3 Compatible with the update released in April 2014. Accuracy False Rejection Rate (FFR): 0.01% False Acceptance Rate (FAR): 0.0001% or less.
*Authentication information can also be managed via a server or cloud.
*Additional fees apply.
*Authentication information can also be managed via a server or cloud.
*Additional fees apply.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
