ESCO Camera (with relay function)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Cable Length (m)Power: 4.5
Dimensions (mm)212x82xH98
Irradiation Distance (m)Infrared / 10
Mass (g)560
Number of pixels2 million pixels
Operating Humidity (%)0~85
Shooting rangeVertical/48°, horizontal/90°
WaterproofIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless. Add-on camera for EA864CD-631A. Includes relay function. Power supply: DC9V/2000mA, Power consumption: 1380mA, White LED: Max 600 lumens, 6 LEDs (1W per LED), 4-level adjustment, Minimum illumination: IR on at 5 Lux or less, IR off at 30 Lux or more, Human (heat) sensor detection range: 2-6m, 65° horizontal, 45° vertical, Audio microphone, Speaker, Video compression method: H.264, Operating temperature: -10°C to 40°C.

Ulasan Produk

Tidak ada ulasan