ESCO Energy-saving V-belt

Sebelum PPN:
Rp2.599.900
Spesifikasi
Electrical resistance value~6MΩ
Operating Temperature (°C)-30~90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a wrapped notch type V-belt with widthwise notches on the bottom for easier bending. The notch shape provides excellent flexibility, resulting in less power loss due to bending compared to conventional standard V-belts, resulting in energy savings (this may vary depending on usage conditions and belt tension). Conventional pulleys can be used, and power consumption can be reduced by simply replacing the belt. This is ideal for situations where noise during sudden startup is a concern, sudden heavy loads are placed on the belt, or energy savings are a priority.
*The notch shape provides excellent flexibility, and reduces power loss due to bending compared to conventional standard V-belts, resulting in energy savings.
*Varies depending on usage conditions and belt tension.

Ulasan Produk

Tidak ada ulasan