ESCO Hose Clamp Pliers Set

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set of two. Includes: hose clamp (straight) and hose clamp (angle). Hose clamp (straight): Tip size: 22.5mm wide, 10mm high, flat type, total length: 175mm, weight: 213g. Hose clamp (angle): Tip size: claw length 25mm, claw height 9.5mm, angle type, maximum opening: 33mm, total length: 200mm, weight: 251g. Compatible with reusable hose clamps (CLIC and CLIC-R) used on European and imported motorcycles. The angle clamp has a rotating claw at the tip that makes it easier to grip the hose clamp.
*ESCO original set item.

Ulasan Produk

Tidak ada ulasan