ESCO Lighting/LED (clamp type)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Brightness (Lm)Weak: 280, Weak: 490
Cable Length (m)1.8
Light Bulb1 LED chip
Mass (g)480
Overall Length (mm)480
Power Input (V)AC100~250
Thickness (mm)Mounting clamp: 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Securely fixed with a clamp! This LED light provides up to 490 lumens with a flexible arm for flexible, two-level dimming. The flexible arm allows you to freely adjust the light to your desired location. Secure clamp design. Touch switch type.

Ulasan Produk

Tidak ada ulasan