ESCO Anti-seize agent

Sebelum PPN:
Rp749.900
Spesifikasi
ColorWhite
ConsistencyNLGI 1
Content (g)85
Heat Resistance Temperature (°C)-40~1400
Pressure resistance230N/mm<sup>2</sup>

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This corrosion, seizure, and wear-resistant paste offers excellent heat and pressure resistance. It is silicone-free and metal-free. The anti-seizure treatment protects against corrosion, seizure, wear, stick-slip, oxidation, fretting corrosion, and electrolytic reactions. It meets NSF standards. Its clean appearance, non-electrolytic nature, and non-toxic nature make it ideal for clean work environments. Because it uses synthetic oil, it contains less sulfur than mineral oils (less than 0.1%).

Ulasan Produk

Tidak ada ulasan