ESCO Oil-based, cross-hatched brush (goat hair/top coat)

Sebelum PPN:
Rp219.900
Spesifikasi
Board Width (mm)18
Bristle Length (mm)28
Bristle Thickness (mm)11
Bristle Width (mm)15
Hair HardnessNormal
Mass (g)14.5
Overall Length (mm)192
TypeDiagonal long handle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Goat hair. A crystallization of traditional techniques and passion. A top-quality brush created by skilled artisans. Made with carefully selected raw hair, this brush delivers high performance in all aspects, including paint absorption, release, hold, balance, and finish.
For topcoat and oil-based applications

Ulasan Produk

Tidak ada ulasan