ESCO Scissors and pruning

Sebelum PPN:
Rp669.900
Spesifikasi
Blade Length (mm)20
Blade Materialtitanium
Cutting Capacity (mm)DIA20
Mass (g)250
Overall Length (mm)203

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bypass-style. Notched blade for cutting thick stems. Strong, lightweight aluminum handle. Handle with shock absorber for reduced impact and strain during cutting. Titanium-coated blade for increased strength, smooth cutting, and rust resistance. Lower blade with sap groove designed to direct sap away from the blade to prevent sap buildup and blade sticking.

Ulasan Produk

Tidak ada ulasan