ESCO Torque wrench (ratchet type)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy (%)±10
Gear Number72
Handle Length (mm)94
Head Width (mm)31.6
Mass (g)450
Minimum Scale (N m)0.1
Overall Length (mm)244
Square Drive (inch)1/4”
Thickness (mm)Head: 23.7
Torque (N m)2~12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The torque function can be turned off, so it can also be used as a regular ratchet. It can be used as a torque wrench in both forward and reverse rotation. When the set torque is reached, you will hear and feel a click in your hand. The ratchet has a 5° feed angle, so it can be used in tight spaces. The ball lock function securely holds the socket and accessories. The free-wheeling function prevents over-torque.

Ulasan Produk

Tidak ada ulasan