ESCO Tool station (with shutter)

Sebelum PPN:
Rp25.999.900
Spesifikasi
Allowable Load (kg)Trays: 10 each
CasterSwivel caster x 2, Fixed caster x 2
Caster Diameter (DIAmm)Flexible: 100x50
Dimensions, Width W x Depth D x Height H (mm)Tray: 478 x 360 x 45
Included AccessoriesTop mat, divider x 8, combination lock
Main Unit Size (mm)670 (W) x 420 (D) x 900 (H) (including casters)
Mass (kg)39
Maximum Load of Top Plate (kg)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-grade model features a lockable shutter, making it ideal for managing stored items. The sliding shutter opens and closes easily with one hand, allowing for smooth access to tools. It comes with a lock to prevent theft. Rounded surfaces, including the top and support posts, allow for work to be done without scratching equipment. Side pockets (left and right) conveniently organize spray cans and other items. The included molding prevents scratches when inserting and removing items, preventing injuries from tripping. The removable tray allows for easy removal. The entire tray can be moved to a different work area and replaced. (Only the front side of the tray can be pulled out.) The drawers and trays are painted with a solvent- and chemical-resistant coating. The wide, low front panel makes it easy to access large or heavy items. The inside of the posts features holes for optional attachments. The dignified silver and black design is crafted with attention to detail.
*The removable tray can be moved to the work area and can also be replaced. *Only the front side of the tray can be pulled out.
Feature
Tray: Movable x 3

Ulasan Produk

Tidak ada ulasan