ESCO Test lead kit (retractable)

Sebelum PPN:
Rp3.199.900
Spesifikasi
Included AccessoriesTest Probe (Red/Black) Pin Diameter: 1.0mm, Total Length: 103mm / IC Clip (Red/Black) Total Length: 35mm / Alligator Clip (Red/Black) Maximum Opening Width: 14mm, Total Length: 51mm
Opening Width (mm)Alligator clips max: 14
Overall Length (m)4.5
Plug Diameter (mm)4
Rated Current (A)10
Rated Voltage (V)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
18-gauge copper wire. Ideal for testing electrical circuits in automobiles, trailers, boats, and more. Compatible with multimeters and other instruments equipped with standard banana jack connectors. Retractable design prevents lead cross-connection. Current rating: 6A maximum when fully extended.

Ulasan Produk

Tidak ada ulasan