ESCO Digital Circuit Tester

Sebelum PPN:
Rp4.999.900
Spesifikasi
Cable Length (m)3.6
Overall Length (mm)210
Range of UseDC3~49V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two digital LED displays make measurement easy. 360° polarity indication is provided by color-coded LEDs. Red indicates positive polarity, green indicates negative polarity. Safety coil cord and sturdy alligator clamp. The sides of the probe are insulated to prevent short circuits.

Ulasan Produk

Tidak ada ulasan