ESCO Sludge and scale remover

Sebelum PPN:
Rp1.999.900
Spesifikasi
Acidic / AlkalineMild acidity
Content (kg)20
Ph4.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Removes algae, slime, and sludge. Effective against Legionella bacteria. Strong dispersing power prevents re-adhesion. No neutralization treatment required. Sterilizing effect. Standard usage concentration: 20% of the water volume. Registered with the Legionella Council. Main ingredient is hydrogen peroxide. Cleaning method 1. Add 20% of EA115-3 to the water volume. 2. Cleaning time is 3 to 4 hours. 3. After cleaning is complete, dilute with a large amount of water and drain into the sewer. 4. Rinse several times with water until the circulating water becomes clean. 5. When cleaning, stop the cooling tower fan.
For cleaning condensers, various pipes, coolers, and hot water boilers
* Precautions when cleaning: 1. Select a cleaning agent that is compatible with the scale. 2. After draining the water, be sure to rinse the system with water, and then perform water treatment (preventive measures) to prevent subsequent corrosion, red water, and re-adhesion of scale.
*For increased effectiveness, increase the concentration up to 40%. However, when draining, be sure to neutralize with a large amount of water and check the neutralization with litmus paper.

Ulasan Produk

Tidak ada ulasan