King Jim Monitor arm (single monitor, 4-axis type) N

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp749.900
Spesifikasi
Allowable Load (kg)(Monitor mass) 9
Applicable StandardVESA standard 100mm/75mm
Mass (kg)2.6
Mounting Dimensions (mm)Tabletop: [Clamp type] Width 105mm or more, depth 105mm or more, thickness 10-85mm; [Grommet type] Width 105mm or more, depth 105mm or more, thickness 10-40mm
Movable range (°)[Monitor Tilt] Up 45° / Down 45° [Joint Axis Rotation] Left 90° / Right 90° [Bracket Rotation] 360°
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Size17-32 inches

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make the most of your desk space!
Monitor Arm Series
*This product requires assembly.
*Assembly is required by the customer.
*Assembly must be performed by at least two people, and on a stable, flat surface.
*Do not use or store in direct sunlight or in places with high temperature and humidity.
*Specifications, prices, designs, and other details may change without notice due to product reviews or other reasons.
*Monitor is not included.

Ulasan Produk

Tidak ada ulasan