King Jim Monitor arm (single monitor, 3-axis type) N

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp959.900
Spesifikasi
Allowable Load (kg)(Monitor weight) 2-9 kg *Monitors weighing less than 2 kg cannot be stopped at any desired height.
Applicable StandardVESA standard 100mm/75mm
Installation FormOne
Mass (kg)2.2
Mounting Dimensions (mm)Tabletop: [Clamp type] Width 93mm or more, depth 110mm or more, thickness 10-80mm; [Grommet type] Width 93mm or more, depth 110mm or more, thickness 10-45mm
Movable range (°)[Monitor Tilt] Up 90°/Down 45° [Bracket Rotation] 360° [Joint Axis Rotation] Top row: Left 90°/Right 90°, Middle row: 360°, Bottom row: 360°
Number of Axis3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Size17-32 inches

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make the most of your desk space!
Monitor Arm Series
*This product requires assembly.
*Assembly is required by the customer.
*Assembly must be performed by at least two people, and on a stable, flat surface.
*Do not use or store in direct sunlight or in places with high temperature and humidity.
*Specifications, prices, designs, and other details may change without notice due to product reviews or other reasons.
*Monitor is not included.

Ulasan Produk

Tidak ada ulasan