King Jim [Monotaro Exclusive] Portable Spot Cooler with Cool Exhaust, AC/DC Power Converter, Freon-Free, Energy-Saving, and Portable

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp39.999.900
Spesifikasi
Blowing DirectionUp/down: horizontal to vertical upwards Left/right: 360° (manually adjust the duct)
Cable Length (m)Power: Approx. 1.45
Capacity (L)Water tank: Approx. 2 (integrated with the main unit)
Continuous Operating TimeCool air: Approximately 5 hours and 30 minutes*5
Input Voltage (V)DC12 to 24 (cigarette lighter input) *4
Length (m)Approx. 0.3-0.5 (duct), shoulder strap: Approx. 0.7-1.0 *7
Main Unit Dimensions, Depth (mm)214
Main Unit Dimensions, Height (mm)307
Main Unit dimensions, Width (mm)410
Mass (kg)Approx. 6.9 (water tank empty, power cord included)
Number of Air Outlet1 mouth
Operating EnvironmentTemperature 15 to 45°C / Humidity 35% (45°C) to 90% (32°C) (non-condensing)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 410x214(D)x307(H)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power Consumption (W)Strong: 52 / Medium: 30 / Weak: 15*4
Storage EnvironmentTemperature 0~50°C / Humidity 5~90% (non-condensing)
TypePlace floor
Water SupplyDetachable water tank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact spot cooler can be slung over your shoulder and carried around. With a portable power source, it can be used even in places without power. Despite its compact size, it delivers comfortable cool air, making it ideal for field work and outdoor activities in the summer!
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan