King Jim Sensor-equipped LED Circulator

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900
Spesifikasi
BolsterE26
Luminous Flux (Lm)Approximately 990 (maximum)
Power Consumption (W)LED light...approx. 9.6 / Circulator...approx. 3.6
Power Input (V)AC100(50/60Hz)
Trusco Part No.552-3969

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The motion sensor detects within a range of approximately 4m in diameter, and the LED lighting and circulator can be set separately, allowing for precise adjustments to suit the usage situation.
It will automatically turn off if it does not detect any movement for about one minute, so you can save energy without forgetting to turn it off.
The LED lighting brightness and airflow of the circulator can each be adjusted to five levels.
The LED lighting has a three-color color adjustment function, and the circulator has a right-left rotation function.The dedicated remote control allows you to fine-tune the settings to suit your interior and usage situation, with 15 and 10 combinations available respectively.
The LED lighting can be adjusted to three colors: a warm "warm white," a subdued "warm white," and a "daylight white" that is close to the color of natural light.

Ulasan Produk

Tidak ada ulasan