ESCO Claw jack (for clean rooms)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Base Length (mm)235
Base Width (mm)146
Body Height (mm)226
Hook Load (t)2
Mass (kg)12
Stroke (mm)110
Toe Length (mm)50
Toe Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used in clean rooms such as semiconductor and precision machinery factories. It is chrome-plated to prevent paint and rust from peeling. The operating handle's socket rotates freely, allowing you to operate the pump in tight spaces, even when there are obstacles behind it. It can be tilted sideways, but the stroke is limited (approximately 70% of the stroke when used vertically). Low-profile type. Includes a safety valve.

Ulasan Produk

Tidak ada ulasan