ESCO Portable solar panel (for EA812HB-52 to 54)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Connector TypeMC4
EfficiencyPower generation: 23%
Mass (kg)5.86
Output Rating (W)160
Short Circuit Current (A)8.57
Size (mm)Unfolded: 2025 x 532 Folded: 532 x 452
Voltage (V)Open circuit: 23.76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Please note that solar panels cannot be used for fast charging.
*Since rapid charging is possible from a generator, in an emergency we recommend charging the portable power supply from a generator outdoors and then bringing the portable power supply indoors for use.

Ulasan Produk

Tidak ada ulasan