ESCO Packless Valve

Sebelum PPN:
Rp5.599.900
Spesifikasi
Connection Diameter5/8" x 5/8" (flare)
Mass (g)480
Operating Temperature Range (°C)-40~149
Overall Length (mm)88
RefrigerantR12.R22.R134a.R404A.R407C
Withstand Pressure (MPa)3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three bulkheads ensure perfect sealing and durability. The holes are large enough to minimize friction and maximize flow. The maximum pressure is 35kg/cm when flowing in the direction of the arrow, and 24kg/cm when flowing in the opposite direction.

Ulasan Produk

Tidak ada ulasan