ESCO 356x182mmx0.52m/2-step stepladder EA903AG series

Sebelum PPN:
Rp3.399.900 - Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This step stool is made of aluminum alloy and has a slim, compact design with a thickness of 44mm, allowing it to be neatly stored in the gaps between furniture. For indoor use.
Feature
*Manufacturer: ALINCO *Model number: SS-52AB *Tabletop height (m): 0.52 *Total height (m): 0.77 *Number of steps: 2 *Folded size (W) x (D) x (H) mm: 477 x 44 x 824 *Installed dimensions (W) x (D) mm: 477 x 517 *Weight (kg): 4.0 *Color: Silver *Tabletop size: 356 x 182 mm *Maximum load capacity: 100 kg *Step width: 103 mm

Ulasan Produk

Tidak ada ulasan