ESCO Power cord EA764CD series

Sebelum PPN:
Rp1.099.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
*Manufacturer: Sanwa Supply*Model number: APW12-515C13LK02*Color: Black*Rated capacity: 12A, 125V (up to 1200W)*Connector specifications: IEC C13, NEMA 5-15P (3P plug tracking countermeasures scope expanded)*Cord: HVCTF 1.25 square millimeters x 3 cores Finished external dimensions Diameter approx. 7.8mm*Cord length: 2m*Area of use: Only in Japan. Cannot be used outside of Japan. *Certification: Compliant with the technical standards of the Electrical Appliance and Material Safety Act (PSE)

Ulasan Produk

Tidak ada ulasan