ESCO 100x100x25mm Square Edge EA997RJ Series

Sebelum PPN:
Rp66.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It prevents hazards such as tripping and jumping over. It has a special edge that is convenient when used as a mat. It contains weatherproofing agents, can be used in freezers, is highly breathable, and is also suitable as a moisture-proof flooring material.
Feature
*Manufacturer: Teramoto *Model number: MR-091-092-7 *Size (mm): 100 x 100 *Thickness (mm): 25 *Color: Green *Material: Polyethylene (recycled resin)

Ulasan Produk

Tidak ada ulasan