ESCO 62x15mm/20mm Guide roller made of polyurethane

Sebelum PPN:
Rp999.900
Spesifikasi
AS ONE Part Number68-1883-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ball bearings have excellent elasticity after loading, wear resistance, low noise, and low rotational resistance.
Feature
*Wheel diameter x width (mm): 62 x 15 *Axle diameter (mm): 20 *Load capacity (kg): 105 (4 km/h) *Tire hardness: 92 Shore A *Heat resistance temperature: -20 to 70°C (Load capacity decreases at temperatures above 40°C.) *Weight (g): 98 *Material: Tire/Polyurethane, Rim/Steel

Ulasan Produk

Tidak ada ulasan