ESCO Security camera and detector stand for malls/white

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number68-1869-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for mounting small indoor security cameras and sensors. You can mount a molding by cutting the thin part of the base with a knife or similar. Mounting screws are not included.
Feature
*Manufacturer: Mirai Industry*Model number: KKK-BW*Size (mm): 110 x 110 x 14*Material: ABS*Weight: 30g*Compatible molding: Plamall (No. 1)*Mounting screws: Sensor mounting groove/camera mounting groove/DIA3mm Base mounting hole/DIA4mm

Ulasan Produk

Tidak ada ulasan