ESCO DC12V/Φ150mm Small car fan

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number67-4721-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Just plug it into the accessory socket! Powerful cool air circulates the air inside the car for a comfortable ride, improving air conditioning efficiency. Swivels left and right by approximately 60 degrees, and can be adjusted front, back, left and right.
Feature
*Manufacturer: Daiji Kogyo (Meltec)*Model number: CF-106*Blade diameter: Approx. 150 mm*Guard diameter: Approx. 175 mm*Power supply: DC12V (cigarette lighter socket)*Maximum current consumption (strong/weak): 0.9 A/0.7 A*Maximum opening of mounting clip: Approx. 38 mm*Size: 175 (W) x 210 (D) x 260 (H) mm*Weight: Approx. 800 g*Cord length: Approx. 3 m*Fuse capacity: 3 A glass tube (inside power plug)*Oscillation angle: Approx. 60°*Adjustable airflow: 2 levels*Installation method: Clip fixed*Material: Blades/Polypropylene Guard/Steel Main motor, support, clip/ABS resin

Ulasan Produk

Tidak ada ulasan