ESCO 450x450x890mm/4-tier cabinet

Sebelum PPN:
Rp25.999.900
Spesifikasi
AS ONE Part Number68-1873-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Requires 4 cabinet-type shelves for bottom placement, a dedicated base with all-lock, latch and safety lock. (sold separately) Space-saving size suitable for storing medical supplies. The product is a finished product. Comes with one set of screws for connecting the top and bottom. *This product may tip over if the drawer is opened or when used alone. Particularly strict measures to prevent tipping over are required.
Feature
*Manufacturer: Daishin Kogyo*Model number: V445-409D*External dimensions (W x D x H) mm: 450 x 450 x 890*Weight (kg): 38.9 kg*Color: White*Load capacity: 24 kg/shelf*Body material: Steel*Internal dimensions (W x D x H) mm: 373 x 402 x 183 (top shelf only H187)

Ulasan Produk

Tidak ada ulasan