ESCO 205x480x178mm Parts Tray ESD/12pcs

Sebelum PPN:
Rp6.499.900
Spesifikasi
AS ONE Part Number68-1836-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ESD (electrostatic prevention) specifications make it suitable for storing electronic components. Items of the same size can be stacked vertically or connected to the left and right (can also be connected to the left and right with EA661CT-5). By using the included attachment, it can be placed vertically while still providing space. Label included
Feature
*Material: ESD resin *External dimensions (W x D x H): 205 x 480 x 178 mm *Internal dimensions (W x D x H): 166 x 425 x 170 mm *Capacity: 10 L *Load capacity: 30 kg (per unit) *Weight: 942 g *Accessories: Vertical connection attachment

Ulasan Produk

Tidak ada ulasan