ESCO Cable ties (weather-resistant, re-binding type)

Sebelum PPN:
Rp839.900 - Rp909.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used both indoors and outdoors, even in places exposed to ultraviolet rays. Reusable, reusable type that can be instantly released with one hand. Halogen-free. RoHS compliant. Easy release with one hand. A reusable cable tie designed for ease of use. Unlike conventional repeat ties, the release lever is on the outside of the head, so it can be easily released with one hand, improving workability. No cutting tools such as nippers are required for removal, making work safer. The lever is also rounded and easy to press. The narrow type has a narrow band part, so it can be used in conjunction with various fixing tools, and is ideal for temporary binding when assembling wiring. Press the release lever on the outside of the head to release the lock. It can now be easily removed with one hand even if the item is in a high position.

Ulasan Produk

Tidak ada ulasan