ESCO Work table

Sebelum PPN:
Rp27.999.900 - Rp29.999.900
Spesifikasi
Allowable Load (kg)500
Top plate thickness (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-drawer type. 2.0mm thick L-type worktop. L-type surface finish. This workbench is suitable for factory work as well as schools and hospitals. Comes with adjusters. The drawer can be installed anywhere between the left and right legs. The blue worktop makes it easy to see what's on the desk and brightens up the space. The edges are made of one piece urethane. Suitable for a wide range of work.
* [Customer assembly]

Ulasan Produk

Tidak ada ulasan