ESCO Work table

Sebelum PPN:
Rp20.999.900
Spesifikasi
Allowable Load (kg)500
Dimensions, Width W x Depth D x Height H (mm)1200x750x735
Mass (kg)32.2
Top plate thickness (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flat type. 2.0mm thick L-type worktop. L-type surface finish. This workbench is suitable for factory work as well as schools and hospitals. Adjusters included. The blue worktop makes it easy to see the items on the desk and brightens the space. The edges are molded from urethane. Suitable for a wide range of work.
* [Customer assembly]

Ulasan Produk

Tidak ada ulasan