ESCO Drive recorder (for forklifts)

Sebelum PPN:
Rp13.999.900
Spesifikasi
ApplicationDedicated: Yes
Audio RecordingBuilt-in high-sensitivity microphone
Communication ProtocolWireless LAN
ConstitutionRecording file: 1 minute/2 minutes/3 minutes/5 minutes/10 minutes selectable
Date DisplayCorrespondence
F ValueF value 2.0 (common to front and rear cameras)
Format TypeCompression: H.264, Video: mov, Image: JPEG
FunctionEquipped with two front and rear cameras, wireless LAN, GPS, switch unit
LEDLED traffic lights: Compatible (nationwide)
Mass (g)130 (main unit), 50 (camera)
MaterialHeat-resistant ABS (main body)
Power SupplyDC12V.24V.48V,OUTPUT:5V 3A
Power Supply VoltageDC48V
RatingDC12V-24V
Recording MediaApplicable: 8GB to 128GB microSD card (class 10)
SensorG: Yes, 4 levels can be set
Shooting Mode[Photo] Single shot, self-timer, [Video] Continuous recording, event recording (impact/manual)
Size (mm)100x20x60(H)
Supported OSWindows98/me/XP/vista/7~10,Mac OS/Linux
Supported memory cards8-128GB Micro DS card (Class 10)
Viewing AngleDiagonal: 158° (Horizontal: 125°, Vertical: 73°) Common to front and rear cameras
WaterproofIP65 equivalent (main unit), IP67 equivalent (camera)
White balanceAutomatic adjustment (with WDR function)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents: 1 main unit, 2 cameras, 1 power cord, 1 GPS unit, 1 external switch, 1 48V converter, 1 USB power cable, 1 power GPS cable, 2 x 2m camera extension cables, 2 x 1m camera extension cables, 1 main unit stay, 2 camera stays, 3 mounting magnets, 1 32G micro SD card. Equipped with wireless LAN. Waterproof monitor and camera. 3.0-inch waterproof wide LCD monitor. Murata Manufacturing 48VDC-DC converter included. The main unit and 2 cameras can be easily installed with the included strong magnets. Ideal for improving safety awareness on site and business management. A forklift drive recorder compatible with 48V forklifts.
Feature
File verification: Possible

Ulasan Produk

Tidak ada ulasan