ESCO Tire gauge

Sebelum PPN:
Rp219.900
Spesifikasi
Accuracy (%)±10
Head Length (mm)47
Mass (g)35
Measuring Range (kPa)50~350
Minimum Scale (kPa)10
Size (mm)51(W)x25.5(D)x100(H)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
After measuring the air pressure, use an air compressor to adjust the air pressure to the appropriate level! For passenger cars and motorcycles. Dial type. With measurement value retention function. With one-touch reset button. Ideal for tire maintenance. For measuring tire pressure before driving.

Ulasan Produk

Tidak ada ulasan