Spesifikasi
| Capacity (ml) | 55 |
|---|---|
| Material | Pyrethroid (methoflutrin) |
| Valid Period | About 24 hours |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
One push lasts for about 24 hours. The ultimate mosquito-repellent spray! One bottle can be used 255 times. Just one push. One push for 4.5 to 8 tatami mats. The effect spreads throughout the room and lasts for about 24 hours. Effective all day against various mosquitoes, whose activity times vary depending on the species. Easy to carry One push lasts for a long time, so there is no need to keep it in the room and you can use it anywhere in the house with one bottle. Active ingredients with excellent safety and effectiveness. Uses pyrethroid insecticides that are highly safe and have excellent insecticidal effects. Effective against mosquitoes that transmit infectious diseases. No electricity, batteries, or fire are used. Powerful spray force that quickly spreads to every corner of the room.
*Precautions for use: Before spraying, check the direction of the nozzle carefully to avoid getting the drug on your face. - This product is not for human use (insect repellent for humans), so do not use on the human body. - Do not spray towards the human body. Also, do not inhale the spray gas directly. - If you feel any abnormality in your body, immediately tell your doctor that this product is a pyrethroid insecticide and receive medical treatment. - If you have ever experienced allergic symptoms (rash, redness, itchiness, eczema, etc.) from medicines or cosmetics, consult a doctor or pharmacist before use. - Follow the prescribed usage and dosage. In particular, do not push multiple times, as one push will give you enough drug. - Do not allow anyone other than the person spraying to enter the room while spraying. - Be careful not to get the drug on your skin or eyes while spraying. - Do not let the drug come into contact with skin, food, drink, tableware, toys, pets (ornamental fish, small birds, etc.), feed, plants, etc. Do not use in rooms with aquariums such as ornamental fish. - If the agent comes into contact with skin, wash thoroughly with soap and water. If it gets into eyes, rinse thoroughly with water immediately. - As this is an insecticide, do not allow children to use it. - If using in a closed or small room, ventilate from time to time. - Do not spray the can upside down. - Store out of reach of children to prevent them from using it. - Do not store in direct sunlight, inside a car in summer, or around heating appliances or heat sources such as fan heaters, as the temperature may rise and there is a risk of the can bursting. - Do not store near water or in humid places, as the can may rust and burst.
*Precautions for use: Before spraying, check the direction of the nozzle carefully to avoid getting the drug on your face. - This product is not for human use (insect repellent for humans), so do not use on the human body. - Do not spray towards the human body. Also, do not inhale the spray gas directly. - If you feel any abnormality in your body, immediately tell your doctor that this product is a pyrethroid insecticide and receive medical treatment. - If you have ever experienced allergic symptoms (rash, redness, itchiness, eczema, etc.) from medicines or cosmetics, consult a doctor or pharmacist before use. - Follow the prescribed usage and dosage. In particular, do not push multiple times, as one push will give you enough drug. - Do not allow anyone other than the person spraying to enter the room while spraying. - Be careful not to get the drug on your skin or eyes while spraying. - Do not let the drug come into contact with skin, food, drink, tableware, toys, pets (ornamental fish, small birds, etc.), feed, plants, etc. Do not use in rooms with aquariums such as ornamental fish. - If the agent comes into contact with skin, wash thoroughly with soap and water. If it gets into eyes, rinse thoroughly with water immediately. - As this is an insecticide, do not allow children to use it. - If using in a closed or small room, ventilate from time to time. - Do not spray the can upside down. - Store out of reach of children to prevent them from using it. - Do not store in direct sunlight, inside a car in summer, or around heating appliances or heat sources such as fan heaters, as the temperature may rise and there is a risk of the can bursting. - Do not store near water or in humid places, as the can may rust and burst.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Pupuk%20%26%20Bahan%20Kimia%20Pertanian/Kimia%20Pertanian/Anti%20Serangga/ESCO%20Mosquito%20repellent%20spray%20(mosquito%20insecticide%2C%2024-hour%20type)/a4P117471364-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
