ESCO [For EA922KR-82] 4.0kg laundry detergent (refill)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Content (kg)Refill (4.0)
IngredientSurfactants (55% polyoxyethylene alkyl ether, linear alkylbenzene sulfonate, alkyl ether sulfate), pH adjuster, anti-redeposition agent, stabilizer, enzyme
Reference Capacity10g (10) per 30L of water
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The deodorizing cleaning technology we have developed so far has been further strengthened, and is effective in suppressing odors from clothes dried indoors. In addition, the antibacterial effect prevents the generation of unpleasant odors caused by bacteria. Biomass PET is used for the main body and the main body-large container. In addition, the transparent bottle makes it easy to see the remaining amount and refill. *Bottle part only. Nozzle part, cap part, etc. are excluded. "NANOX one" prevents color change while pursuing cleaning power and deodorizing power, and also contributes to "extending the life of clothes".
*This does not suppress the growth of all bacteria.
*Does not suppress all odors.

Ulasan Produk

Tidak ada ulasan