ESCO Instant Cement

Sebelum PPN:
Rp609.900
Spesifikasi
ColorGray
Construction Area300x670mm+AW6190:BB6190(25mm thick)
Content (kg)10
Curing Time (hour)About 24-48
Materialcalcareous
Operating Temperature Range (°C)Approximately 5-30
ThicknessMaximum construction thickness: None
Thickness (mm)Minimum application thickness: 10 or more is recommended
Time Can be Used (minute)About 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be easily applied by simply adding water. As it is a cement product using crushed stone as aggregate, it has great compressive strength, making it ideal for terraces, dirt floors, garages, etc.

Ulasan Produk

Tidak ada ulasan