ESCO Soft mini cut corn

Sebelum PPN:
Rp2.099.900
Spesifikasi
ColorRed
Mass (g)580
MaterialEVA
Size (mm)295x295x450(H)
TapeReflective: None
Tip Inner Diameter (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The soft material has excellent resilience and can be used for a long time. It can be used not only at construction sites, but also at various events and during sports practice such as soccer dribbling, and the uses of this cone can be expanded depending on your ideas.

Ulasan Produk

Tidak ada ulasan