ESCO [Resin] Folding step stool

Sebelum PPN:
Rp1.299.900
Spesifikasi
Dimensions when Folded, Width W x Depth D x Height H (mm)365x77x294
Mass (kg)1.4
Maximum Working Load (kg)100
Number of Tiers1
Top Plate Height (m)0.215
Top plate dimensions (mm)320x226

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of resin. Made of resin, it is a sturdy product designed to prevent damage to the floor of the room. It has a handle so it can be easily carried and stored in a small space. It is a compact step stool. For indoor use.

Ulasan Produk

Tidak ada ulasan