ESCO 20-inch folding bicycle

Sebelum PPN:
Rp7.599.900
Spesifikasi
AS ONE Part Number65-9339-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
After assembling the bicycle, you will need to perform the final inspection and maintenance yourself.
Feature
*Tire size: 20 type*Number of gears: 6-speed*Weight: Approximately 15.5 kg*Color: Forest green*Material: Frame/Steel/Rim/Aluminum*Frame material: Steel*Assembled size: Approximately 143 x 53 x 101 cm*Folded size: Approximately 84.5 x 49 x 63 cm*Recommended weight: 65 kg*Accessories: Front basket*JIS frame standard compliant*Foldable*6-speed gear, front carrier, basket included

Ulasan Produk

Tidak ada ulasan