ESCO Marking tape 50mm x 200m EA983DB series

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number65-9336-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This identification tape is weather resistant, does not fade easily, and is highly visible even from a distance.
For surveying and division markers in agriculture, forestry, fisheries, and construction/civil engineering. For identifying private property and dangerous areas. For identifying trees to be thinned. For eye-catching cautions and warnings. For marking tape for snow removal and surveying. For simple lanes and divisions at event venues. For dividing areas for social distancing, etc.
Feature
*Color: Dark peach*Width (mm): 50*Length (m): 200*Thickness (mm): 0.4*Material: Polyethylene film*Weight (g): 500

Ulasan Produk

Tidak ada ulasan