ESCO Double-sided tape, strong (for carpets) EA944MF series

Sebelum PPN:
Rp659.900
Spesifikasi
AS ONE Part Number65-9316-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Securely holds needle punch carpet that is difficult to stick in place.
It does not leave any residue on concrete floors, making it ideal for events.
For fixing carpets and mats.
Feature
*Width (mm): 40*Length (m): 25*Thickness (mm): 0.41*Inner core diameter: 76mm (3")*Material: Base material/cloth Adhesive/rubber-based*Tape color: white

Ulasan Produk

Tidak ada ulasan