ESCO [AC/DC300V/10A] Screwless terminal block (for relay) EA940DM series

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number65-9314-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
*Model: ML-1700-A*Number of poles: 10 poles*Size (width): 67.5mm*Rating: AC/DC300V-10A*Usable wire: Solid wire/DIA0.4-1.2mm, stranded wire/0.3-1.25mm2 (strand diameter DIA0.18mm or more)*Size (depth x height): 30 x 18.6mm*Material: Body/Nylon 66 (UL94V-0) Button/Modified PPE (UL94V-0)*Insulation resistance: DC500V, 100MΩ or more*Withstand voltage: AC2000V (1 minute)*Acquired standards: UL standard (field wiring compatible), CSA standard, TUV standard (compliant with IEC60947-7-1)*Standard stripping length: 10mm*Recommended compatible tool: Flathead screwdriver (shaft diameter DIA3mm, blade width 2.6mm) *Anything that can push the button is usable*Relay type*With check hole

Ulasan Produk

Tidak ada ulasan