ESCO Industrial Cartridge Filter (2 pieces) 250mm EA997KL Series

Sebelum PPN:
Rp469.900
Spesifikasi
AS ONE Part Number65-9341-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This depth-type cartridge filter has high porosity and a three-dimensional mesh structure, resulting in low pressure loss and making it particularly suitable for capturing gel-like impurities.
Feature
*Manufacturer: AION*Model number: 75R-2610*Applications: Filtration of resins, petrochemical products, machining oils, raw water, etc.*Materials: PVA sponge + melamine resin*Maximum operating temperature: Non-aqueous/80°C, aqueous/60°C*Filtration accuracy: 75μm*Total length (mm): 250*Weight (g): 110g*Quantity: 2 pieces*Nominal dimensions: Outer diameter/DIA70mm Inner diameter/DIA30mm

Ulasan Produk

Tidak ada ulasan