ESCO One-touch tag 275x60mm EA983CB series

Sebelum PPN:
Rp319.900
Spesifikasi
AS ONE Part Number65-9336-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
How to use: 1. Pull out the mounting belt from the main body. 2. Pass the belt through the desired location and then insert it into the slit on the main body. 3. Fix it in place by inserting the notch at the tip into the slit.
This is a simple type of tag in which the tag and attachment part are integrated.
The main unit alone can be easily installed wherever necessary.
It is water resistant and safe for use on electrical wires.
Feature
*Size (mm): 275 x 60 *Contents: Prohibited for use by anyone other than authorized personnel *Quantity: 10 sheets *Material: Yupo (synthetic paper) *Double-sided printing

Ulasan Produk

Tidak ada ulasan