ESCO Cable guide (thin type/gray) EA947HM series

Sebelum PPN:
Rp679.900
Spesifikasi
AS ONE Part Number65-9317-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The overall height is lower than conventional types, allowing carts and wagons to pass through more smoothly.
The base has nail holes for easy nailing.
Comes with temporary fixing tape that is convenient for storing multiple cables or kinky cables.
Feature
*Color: Gray*Width x Height (mm): 70 x 10.5*Size (mm): b1/22, h/6.5*Material: PVC*Total length: 2m*Compatible cables: Center/DIA6 communication lines, cable-3 lines, VVF (1.6 x 2C) 1 line, VVF (1.6 x 3C) 1 line, LAN cable (UTP 0.5 x 4P) 4 lines Side one side/DIA5 or less communication lines, cables, LAN cable (UTP 0.5 x 4P) 1 line

Ulasan Produk

Tidak ada ulasan