ESCO Aluminum Duct Tape Waterproof EA944SE Series (Lakban Aluminium)

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-9316-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For joining duct pipes.
Also useful for waterproofing repairs of wet areas and tin roofs, and for sealing joints of insulation materials in cold storage warehouses, etc.
Comes with release paper. Can be easily torn by hand.
Feature
*Width: 50mm*Length: 25m*Thickness: 0.08mm*Material: Base material/aluminum foil Adhesive/acrylic*Inner core diameter: 75mm*Tape color: silver

Ulasan Produk

Tidak ada ulasan