ESCO Modified Silicone Sealant 320mL EA930 Series

Sebelum PPN:
Rp619.900
Spesifikasi
AS ONE Part Number65-9312-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a caulking agent whose main ingredient is modified silicone resin.
Has excellent adhesion to a variety of substrates.
Since it is a paintable type, it can also be painted onto cured objects.
It can be used for sealing joints in construction and civil engineering, sealing vehicle windows and joints, sealing electrical components, and bonding.
Feature
*Contents: 320mL*Usage temperature range: -40 to 100°C*Color: White*Curing time: 1 hour (under 23°C/50% conditions)*Complete curing time: 2.5 to 3 mm cured in 24 hours (under 25°C/55% conditions)*Heat resistance temperature range: 100°C*Material: Modified silicone*Viscosity: 450 Pa.s

Ulasan Produk

Tidak ada ulasan